Process Compound Gauge, 30 to 0 to 30 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 451279AS04LV/30#

  • Zoro # G1287772


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451279AS04LV/30#
Zoro #
G1287772
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Case Diameter
5.81 in
Case Depth
3.36 in
Nominal Dial Size
4 1/2 in
Manufacturer Warranty Length
10 yr
Bolt Circle Diameter
5.375 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Compound Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Refrigeration, Mining, Oil and Gas Industry, Power Industries, Turbines and Compressors, Water Purification or Irrigation, Water Pressure Testing
Gauge Case Material
Phenolic
Series
1279
Lens Material
Glass
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Application
Process
Gauge Special Options
PLUS!(TM) Performance
Case Color
Black
Calibration Certificate Included
No
Smallest Graduation
3 psi, 5 in Hg
For Use With
Media Compatible with Bronze
Graduations
10 in Hg, 5 psi
Gauge Mounting Method
Surface
Gauge Primary Range Smallest Graduation
5/3
Socket Material
Brass
Case Material
Phenolic, Polycarbonate
Connection Type
MNPT
Wetted Materials
Brass / Bronze
Standards
ASME, CE UKCA, CRN
Process Connection Gender
Male
Includes Mounting Hardware
No
Primary Scale Minor Graduations
3, 5
Primary Pressure Scale Color
Black
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F (-29 Degrees to 93 Degrees C)
Dial Color
White
Pointer Characteristics
Micrometer Adjustable
Bezel Mounting Type
Threaded
Includes Calibration Certificate
No
Dry Dampening Feature
None
Scale Type
Single
Dial Face Material
Aluminum
Sensor Material
Bronze
Removable Bezel
Yes
Accuracy Grade
ASME B40.100 Grade 2A
Field Fillable
No
Process Temperature Range
-20 Degrees to 250 Degrees F
Sensor Type
Bourdon Tube
Includes Vent Plug
No
Freeze Resistant Movement
No
Cleaned for Oxygen Service
No
Case Construction
Solid Front with Pressure Relief Back
Non-Sparking
No
Bezel Material
Polycarbonate
Pressure Gauge Type
Process Pressure Gauge
Accuracy Scale
Full Scale
Movement Material
400 Stainless Steel
Panel Mount Characteristics
3 0.218 Dia Holes on 5 3/8 Dia Bolt Circle
Compatible Process Media
Chemical and Petrochemical, Metals, Natural Gas and LNG, Oil and Gas, Water and Wastewater
Movement Type
Adjustable Rotary
Pressure Range Type
Compound
Pointer Material
Aluminum
Gauge Case Liquid
None
Vibration Resistance
None
Maximum Pressure
30
Pointer Color
Black
Operating Temperature Range
-50 Degrees to 150 Degrees F
Primary Scale Color
Black
Process Media Temperature - Maximum
250 Degrees F
Primary Scale Pressure Measurement - Maximum
30 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-20 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Operating Temperature - Minimum
-20 Degrees F
Compatible with Brand
Universal
Case Liquid
None
Operating Temperature - Maximum
200 Degrees F

Description

Process Compound Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Process Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.