This item is Discontinued.

Omron Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 10A @ 240V AC Contact Rating V-10G-1C24-K

Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 10A @ 240V AC Contact Rating (Discontinued)

  • Mfr # V-10G-1C24-K
  • Zoro # G1287781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V-10G-1C24-K
Zoro #
G1287781
UPC #
-
Country of Origin
Japan

Dimensions

Height - Snap Action Switch
0.74 in
Width - Snap Action Switch
1.49 in
Depth - Snap Action Switch
0.41 in
Length
1.49"
Mounting Dimension - Snap Action Switch
0.87 in Centers
Height
0.74"
Depth
0.41"
Mounting Dimension
22.2 x 10.3mm Centers

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
10A @ 240V
Contact Form- Switches
SPDT
Voltage Rating
250VAC
Watertight - Snap Action Switch
No
Over Travel
0.051 in
Contact Form
SPDT
Operating Force
3.50 oz
Series
V
Type of Actuator
Pin Plunger
Electrical Connection - Snap Action Switch
3/16 in Quick Connect
Max. Pretravel
0.047 in
Current Rating
10A
Release Force
0.71 oz
Terminal Type
3/16" Quick Connect
AC Contact Rating
10 A @ 240 V
Electrical Connection
3/16 in Quick Connect
Actuator Style
Pin Plunger
Pretravel
0.047 in
Overtravel
0.051 in

Description

Miniature Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 10A @ 240V, Contact Form- Switches SPDT, Height - Snap Action Switch 0.74 in, Width - Snap Action Switch 1.49 in, Depth - Snap Action Switch 0.41 in, Electrical Connection - Snap Action Switch 3/16 in Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers, Series V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.