Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 3-3/4 in Shoulder Lg, Alloy Steel, 10 PK

  • Mfr # SBIA0750375USA-010BX

  • Zoro # G1288043


product price:  $122.99
/pk 10, $12.30/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
5/8"-11
Shoulder Diameter
3/4 in
Drive Size
3/8 in
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SBIA0750375USA-010BX
Zoro #
G1288043
UPC #
096653462975
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Shoulder Diameter
3/4 in
Shoulder Length
3-3/4 in
Drive Size
3/8 in
Head Diameter
1 in
Head Height
1/2 in
Thread Length
7/8 in
Screw Head Height
9/32 in
Shoulder Length Tolerance
-0.0 in to +0.005 in
Shoulder Dia.
3/4 in
Screw Head Dia.
1.000"
Shoulder Diameter Tolerance
-0.004 in to +0.0 in
Minimum Thread Length
7/8 in

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Plain
Item
Shoulder Screw
Type
Standard
Class
3A
Shear Strength (PSI)
45,515 psi
Min. Tensile Strength (PSI)
140,000 psi
Head Style
Knurled
Rockwell Hardness
C32 to C43
Shoulder Screw Type
Standard Shoulder Screw
Thread Fit
3A
Head Texture
Knurled
Precision Screw
No
Tensile Strength
140,000 psi
Shear Strength
45,515 psi
Pack Size
Small Pack

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Finish Plain, System of Measurement Inch, Thread Size 5/8 In.-11, Minimum Thread Length 7/8 in, Shoulder Length 3 3/4 in, Shoulder Length Tolerance -0.0 in to +0.005 in, Shoulder Diameter 3/4 in, Shoulder Diameter Tolerance -0.004 in to +0.0 in, Pack Size Small Pack, Head Height 1/2 in, Head Diameter 1 in, Tensile Strength 140,000 psi, Shear Strength 45,515 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products