This item is Discontinued.

Siemens Busway Plug In Unit, 50A, 600V, 3P, HED6 SLEC360500GHHED6

Busway Plug In Unit, 50A, 600V, 3P, HED6 (Discontinued)

  • Mfr # SLEC360500GHHED6
  • Zoro # G1290764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLEC360500GHHED6
Zoro #
G1290764
UPC #
-
Country of Origin
United States

Details

Item
Busway Plug In Unit
For Use With
Siemens Sentron Busway
Voltage
600
Amps
50
Enclosure Rating
IP40
Standards
UL Listed

Description

Busway Plug In Unit, Amps 50, Voltage 600, Enclosure Rating IP40, For Use With Siemens Sentron Busway, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.