Cleaner/Degreaser, 15 Oz Aerosol Can, Liquid, Clear Water-White

  • Mfr # 01420

  • Zoro # G1292444


product price:  $18.95
/ea

Key Features

Container Type
Aerosol Can
Size
15 Oz
Cleaner Form
Liquid
Degreaser Application
Air Compressors, Fork Lifts, Alternators, Gears, Bearings, Heavy Equipment, Chains & Cable Connections, Power and Air Tools, Cranes, Printing Presses, Engines, Pulleys
Fragrance
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01420
Zoro #
G1292444
UPC #
078827014203
Country of Origin
United States

Dimensions

Size
15 Oz
Container Size
15 oz
Cleaner Container Size
15 oz
Degreaser Container Size
15 oz.

Details

Item
Cleaner/Degreaser
Container Type
Aerosol Can
Cleaner Form
Liquid
Degreaser Application
Air Compressors, Fork Lifts, Alternators, Gears, Bearings, Heavy Equipment, Chains & Cable Connections, Power and Air Tools, Cranes, Printing Presses, Engines, Pulleys
Fragrance
Orange
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Natural Solvent
Ready to Use/Concentrated
Ready to Use
Color
Clear Water-White
Net Weight
15 wt oz
Degreaser NSF Rating
C1
VOC Content
97.2%
Degreaser Item
Degreaser
Cleaner Chemical Product Grouping
Degreasers
Standards
NSF International C1; Pratt & Whitney Canada MMC 21530
Form
Liquid
Includes Chemical
None
Cleaner Container Type
Aerosol Can
Degreaser Container Type
Aerosol Can
Primary Chemical
None
Flash Point
104°F
Sub-Category
Degreaser
Degreaser VOC Range
Greater than 50% / 500 g/L
Nonflammable
No
Features
and oils, deep penetration, Fast acting, Flash point above 100 Degrees F (38 Degrees C), High performance industrial degreaser that works on contact, Ideal for removing grease, Low residue, Safe on all metals and most plastics, tars
Application
Equipment/Machinery
Base Formula
Citrus-Based Solvent
Chlorinated/Non Chlorinated
Non Chlorinated
Properties
Butyl Free, Plastic Safe
Biodegradable
No
NSF Rating
C1
Plastic Safe
Yes
Product Series
PreSolve
Butyl Free
Yes
Removes
Grease, Tars, and Oils
For Use On
All Metals and Most Plastics
Specific Gravity
0.82 - 0.86 @ 20°C

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 15 oz, Net Weight 15 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 97 Percent, Nonflammable No, Biodegradable No, Butyl Free Yes, Plastic Safe Yes, Chlorinated/Non Chlorinated Non-Chlorinated, Dielectric Strength Undetermined, Application Equipment/Machinery, Primary Chemical None, Base Formula Citrus-Based Solvent

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CT, DC, DE, IL, MA, MD, ME, NH, NJ, NY, OH, PA, RI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.