Lavatory Hose, 4-1/8 In. ID, 12 ft. L, URE

  • Mfr # 0633-0413-0911

  • Zoro # G1292837


product price:  $215.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
4 1/8 in
Hose Length
12 ft
Max. Working Pressure @ 70 F
10 psi
Hose Color
Blue
Temp. Range
-60 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0633-0413-0911
Zoro #
G1292837
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
4 1/8 in
Hose Length
12 ft
Bend Radius
9 in
Inside Dia. - Ducting Hose
4-1/8"
Inside Dia.
4-1/8"
Length
12 Ft.
Bend Radius - Ducting Hose
9.0"
Ducting Hose Inside Dia.
4-1/8"
Length - Ducting Hose
12 ft.
Ducting Hose Length
12 ft.
Ducting Hose Bend Radius
9.0"

Details

Max. Working Pressure @ 70 F
10 psi
Hose Color
Blue
Temp. Range
-60 Degrees to 180 Degrees F
Color - Ducting Hose
Translucent Blue
Material
Urethane
Item
Industrial Ducting Hose
Ducting Hose Material
Urethane
Ducting Hose Vacuum Rating
10.00" Hg
Type - Ducting Hose
Airline Lavatory Hose
Material - Ducting Hose
Urethane
Vacuum Rating
10.00 in Hg
Ducting Hose Type
Airline Lavatory Hose
Max. Pressure
10 psi
Number of Plies
1
Vacuum Rating - Ducting Hose
10.00" Hg
Operating Temp. Range
-60 Degrees to 180 Degrees F
Reinforcement
Plastic
Ducting Hose Max. Pressure
10 psi
Max. Pressure - Ducting Hose
10 psi
Color
Translucent Blue
Ducting Hose Color
Translucent Blue
Hose Tube Material
Polyurethane
Hose Reinforcement Material
Wire Helix - Reinforced
Duct Hose Type
Duct Hose for Liquid Waste
For Media Type
Dust, Fumes
Not Recommended Chemicals
Chips & Shavings, Cutting Oil, Liquids, Water
Compatible Chemicals
Dust, Chemical Fumes
Water
X

Description

Industrial Ducting Hose, Hose Inside Dia. 4 1/8 in, Hose Length 12 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Blue, Vacuum Rating 10.00 in Hg, Max. Working Pressure @ 70 F 10 psi, Temp. Range -60 Degrees to 180 Degrees F, Bend Radius 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.