Metric Plain Ball Hex Key Hex Key, 6 mm Tip Size, 5 7/16 in Long, 1 7/32 in Short, 10 PK

  • Mfr # 18612

  • Zoro # G1295296


product price:  $12.49
/pk 10, $1.25/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18612
Zoro #
G1295296
UPC #
037516186126
Country of Origin
United States

Dimensions

Tip Size
6 mm
Arm Length
5 27/64 in
Length Family
Long
Long Arm Length
5 7/16 in
Short Arm Length
1 7/32 in
Short-Arm-Length
1-7/32"
Arm-Length
5-27/64"
Handle-Length
1-7/32"
Long-Arm-Length
5-7/16"
Arm Length - Short
1 7/32 in
Arm Length - Long
5 7/16 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
Handle Type
Plain
Insulated / Uninsulated
Uninsulated
Working Angle
30 Degrees
Handle Material
Steel
Blade Material
Alloy steel
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Tether Capable
Tether Capable
Handle Color
Gray
Nonsparking
No
Hex/Torx Key Product Grouping
Hex Key
Tether Style
Tether Capable
Number of Ball Ends
1
Insulated
No
Non-Sparking
No
Fastener Holding
No
Corrosion Resistant
Yes
Non-Magnetic
No
Number of Tips
2
Driver Material
Alloy Steel
Grip Style
Plain
End Shape
Hex
Standards
ANSI B18.3M
Tether Ready
No
Key Shape
L
Series
Long Black
Handle Shape
L-Handle
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated

Description

This EKLIND 6 mm Plain Ball Hex Key is the perfect tool for your next project. The ball hex key has a 5 7/16 in. arm length and 1 7/32 in. handle length, which gives you more leverage when working with fasteners. Made of alloy steel, this hex key has a black oxide finish that protects against corrosion and increases durability. It also features an alloy steel handle with a gray color that makes it easy to see in dimly lit areas. Its 6 mm tip size makes it compatible with most fasteners used on vehicles, motorcycles, bicycles and lawnmowers. With its strong alloy steel construction and easy-to-use design, the EKLIND 6 mm Plain Ball Hex Key is the perfect tool for any job around the house or garage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.