Handwheel, Thermoplastic, Diameter D1= 125 mm, Reamed Hole D2= 0.5", Size: 3, Without Grip

  • Mfr # K0256.3125CP

  • Zoro # G1296382


product price:  $27.79
/ea

Key Features

Finish
Matte Black
Standards
DIN 6912, DIN 7349, RoHS
Material
Thermoplastic
Bore
0.50"
Diameter
4.92"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K0256.3125CP
Zoro #
G1296382
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
4.92"
Bore Dia.
1/2 in
Outside Dia.
125.00mm
Hub Height
23.5 in
Overall Diameter
125 mm
Hub Diameter
35 in
Wheel Height
53 in
Bore Diameter
1/2 in

Details

Finish
Matte Black
Standards
DIN 6912, DIN 7349, RoHS
Material
Thermoplastic
Bore
0.50"
Item
Hand Wheel
Knob Type
Novo Grip
Style
No Handle
Handle
No
Color
Black
Features
Combines Quality, Durability, Strength, Ergonomics and Safety
Includes Handle
Handle Not Included
Wheel Material
Thermoplastic

Description

Hand Wheel, Unthreaded Hole, Black, Outside Dia. 125.00mm, Bore Dia. 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.