This item is Discontinued.

Parker Ml Con, L 2.92, Hex 1 In, PK10 VS68AB-12-8

Ml Con, L 2.92, Hex 1 In, PK10 (Discontinued)

  • Mfr # VS68AB-12-8
  • Zoro # G1296626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS68AB-12-8
Zoro #
G1296626
UPC #
-
Country of Origin
Unknown

Dimensions

Length
2.92
Pipe Size
1/2 in
Tube Size
3/4 in

Description

Male Connector, Length 2.92, Hex Size 1 In, Pipe Size 1/2 In, Tube Size 3/4 In, Pressure up to 400 psi PSI, Connection Compression, Temp. Range -65 to 250F, Material Brass, For Use With Copper, J844 Nylon, Standards DOT FMVSS 571.106 and SAE J265, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.