External Retaining Ring, Steel, Black Phosphate Finish, 100 PK

  • Mfr # DSH-18ST PA

  • Zoro # G1297274


product price:  $11.19
/pk 100, $0.11/ea

Key Features

Type
External
Fits Groove Diameter
17mm
Material
Steel
Finish
Black Phosphate
Thickness
1.20 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DSH-18ST PA
Zoro #
G1297274
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
18 mm
Fits Groove Diameter
17mm
Thickness
1.20 mm
Free Inside Diameter
16.5mm
Fits Groove Width
1.3 mm
Hole Dia.
2 mm
Fits Groove Depth
0.5 mm
Groove Diameter Tolerance
+0.000/-0.110 mm
For Shaft Dia.
18 mm

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Meets/Exceeds
DIN471
Tensile Strength (PSI)
150,000 psi
Thickness Tolerance
+0.000/-0.060 mm
Rockwell Hardness
RC47-54
Manufacturer Location
Made in USA*
Material Quality Standards
DIN 471
Location Style
External
Material Grade/Class
Ungraded
Ring Sub-Type
Standard
Ring Type
External Retaining Ring
Free I.D.
16.5 mm

Description

Retaining Ring,External,1.2 mm Thk,PK100, System of Measurement Metric, Location Style External, Thickness 1.2 mm, Fits Shaft Diameter 18 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 17 mm, Fits Groove Width 1.3 mm, Fits Groove Depth 0.5 mm, Free Inside Diameter 16.5 mm, Material Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Tensile Strength 150,000 psi, Ring Type External Retaining Ring, Material Quality Standards DIN 471, Manufacturer Location Made in USA*

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.