XPZ1312 Cogged, Metric V-Belt, 1312mm Outside Length, 10 mm Top Width, 8mm Thickness, 1 Ribs

  • Mfr # XPZ1312

  • Zoro # G1298175


product price:  $20.19
/ea

Key Features

V-Belt Type
Metric
Belt Series
Metric Power
V-Belt Section
XPZ
Industry Number
XPZ1312
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XPZ1312
Zoro #
G1298175
UPC #
072053679205
Country of Origin
United States

Dimensions

Top Width
10 mm
Thickness
8mm
Outside Length
1312mm
Belt Trade Size
XPZ

Details

Item
Cogged, Metric V-Belt
V-Belt Type
Metric
Belt Series
Metric Power
V-Belt Section
XPZ
Industry Number
XPZ1312
Number of Ribs
1
Material
Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
Reinforcing Cord Material
Polyester
Temp. Range
-30 Degrees to 140 Degrees F
Standards
RMA
Construction
Raw Edge, Cogged
Minimum Operating Temperature
-70 Degrees F
Application
Food Processing, Machine Tool, Textile Mills
Edge Construction
Raw Edge
Belt Material
EPDM
Resistance Properties
Flex Resistant, Heat Resistant, Oil Resistant, Stretch Resistant
Number of Bands
1
Maximum Operating Temperature
250 Degrees F
Banded Belt
No

Description

Metric V-Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number XPZ1312, Number of Bands 1, Outside Length 1,324 mm, Reinforcing Cord Material Polyester, Thickness 8 mm, Top Width 10 mm, Belt Trade Size XPZ, V-Belt Type Metric V-Belt, Application Food Industry, Machine Tools, Textile Industry, Belt Series Metric Power(R), Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.