Escutcheon Nut, Chrome Plated

  • Mfr # 422-113JKCP

  • Zoro # G1298717


product price:  $9.49
/ea

Key Features

Sub-Category
Trim Plates, Caps and Indexes
Fits Brand
Chicago Faucets
Material
Brass
Finish
Chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
422-113JKCP
Zoro #
G1298717
UPC #
611943458829
Country of Origin
China

Dimensions

Thickness
7/8 in
Thread Size
5/8"-20
Overall Height
3/8 in
Overall Width
15/16 in

Details

Sub-Category
Trim Plates, Caps and Indexes
Fits Brand
Chicago Faucets
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
Buy American Act Compliant
For Use With
Chicago Faucets
Item
Escutcheon Nut
Body Material
Brass
Product Type
Nut
Compatible Brand
Chicago Faucets
Compatible Faucet Component
Escutcheon
Thread Type
UN
Thread Gender
Female
Compatible Manufacturer Part Number
786-E3ABCP

Description

Escutcheon Nut, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.