Grooved Clevis Pin, 5/16 in Dia, 3/4 in Usable Lg, Steel, 1 PK

  • Mfr # WWG-HLPGRR-031

  • Zoro # G1298726


product price:  $3.99
/ea

Key Features

Head Type
Headed
System of Measurement
Inch
Usable Length
3/4 in
Material
Steel
Material Grade/Class
Ungraded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WWG-HLPGRR-031
Zoro #
G1298726
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5/16 in
Usable Length
3/4 in
Shank Length
1-3/32 in
Length
1 3/32 in
Maximum Usable Length
3/4 in

Details

Item
Grooved Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Meets/Exceeds
ASME B18.8.1
Includes
(2) E-Rings
Standards
ASME B18.8.1
Manufacturer Location
Globally Sourced

Description

Clevis Pin,1 3/32 in L,Steel 5/16 in dia, Product Type Grooved Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1215, Head Type Headless, Head Diameter Not Applicable, Maximum Usable Length 3/4 in, Maximum Hole Size Not Applicable, Minimum Hole Size Not Applicable, Shank Length 1 3/32 in, System of Measurement Inch, Standards ASME B18.8.1, Includes (2) E-Rings, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 5/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.