SAE Plain Hex Key Hex Key, 7/32" Tip Size, 4 7/8 in Long, 1 1/32 in Short, 10 PK

  • Mfr # 15214

  • Zoro # G1299015


product price:  $6.99
/pk 10, $0.70/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15214
Zoro #
G1299015
UPC #
037516152145
Country of Origin
United States

Dimensions

Tip Size
7/32"
Arm Length
4 7/8 in
Length Family
Long
Short Arm Length
1 1/32 in
Long Arm Length
4 7/8 in
Long-Arm-Length
4-7/8"
Arm-Length
4-7/8"
Handle-Length
1"
Short-Arm-Length
1-1/32"
Arm Length - Long
4 7/8 in
Arm Length - Short
1 1/32 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
Plain
Working Angle
90 Degrees
Nonsparking
No
Handle Material
Steel
Hex/Torx Key Product Grouping
Hex Key
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Handle Color
Black
Tether Capable
Tether Capable
Blade Material
Alloy steel
Insulated / Uninsulated
Uninsulated
Tether Style
Tether Capable
Insulated
No
Number of Tips
2
Fastener Holding
No
Corrosion Resistant
Yes
Number of Ball Ends
0
Grip Style
Plain
Tether Ready
No
Non-Magnetic
No
End Shape
Hex
Key Shape
L
Driver Material
Alloy Steel
Non-Sparking
No
Standards
ASME B18.3, GGG-K-275D
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Series
Long Black
Handle Shape
L-Handle

Description

The EKLIND 15214 SAE Hex Key is the ideal tool for reaching into tight spaces. It is made of alloy steel and has a black oxide finish, making it durable and corrosion resistant. The hex key has an arm length of 4 7/8 in., with a 1 in handle length. This hex key is designed to fit into the most confined spaces, thanks to its plain handle design. It also features a black oxide finish, which makes it durable and corrosion resistant. If you work on small parts often, this EKLIND Hex Key will be your new go-to tool.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.