Flexible Duct Connector, 3 in W x 50 ft L, Polyester, 24ga Galvanized Steel, 200F Max Temp, PowerLock

  • Mfr # GRPFC3HGA50

  • Zoro # G1299575


product price:  $355.99
/ea
Free Shipping & Returns

Key Features

Width
3 in
Gauge
24 ga
Height
3 in
Length
50 ft.
Coating
Galvanized / Hypolon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRPFC3HGA50
Zoro #
G1299575
UPC #
747548274509
Country of Origin
United States

Dimensions

Width
3 in
Height
3 in
Length
50 ft.
Duct Fitting Length
50 ft
Overall Width
9 in
Overall Height
3 in
Overall Length
50 ft
Material Thickness
24 ga

Details

Gauge
24 ga
Coating
Galvanized / Hypolon
Pressure Rating
10 in W.G
Item
Flexible Duct Connector
Special Features
Double fold / UV Resistant
Duct Fitting Item
Duct Connector
Duct Fitting Material
Hypalon, Steel
Standards
ASTM, SMACNA
Material
Steel
Type
Commercial Hypalon, 3" x 3" x 3"
Finish
Galvanized
Product Type
Flexible Duct Connector
Maximum Temperature Rating
200 Degrees F
Fabric Material
Hypalon
Shape
Straight
Maximum Pressure Rating
10 in wc
Fold Type
Power Lock

Description

Flexible Duct Connector, Fabric Material Hypalon, Fold Type Power Lock, Product Type Flexible Duct Connector, Overall Length 50 ft, Material Steel, Maximum Pressure Rating 10 in wc, Material Thickness 24 ga, Overall Height 3 in, Overall Width 9 in, Shape Straight, Maximum Temperature Rating 200 Degrees F, Finish Galvanized, Standards ASTM, SMACNA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.