Shop Alternate Products
This Product is Discontinued
Whitney Tool
Drill Extension, Drill #57, 3/16 In (Discontinued)
Mfr # 96082
Zoro # G1299882
This Product is Discontinued
Key Features
- Material Tool steel
- Drill Size #57
- Decimal Equivalent 0.0430
- Overall Length (In.) 4
- Shank Dia. 3/16