Hood with Neck Coverage, Versaflo, Integrated, , M/L
Mfr # S-533L
Zoro # G1300144
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
For Use With
Certain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems
Size
M/L
System Type
PAPR System, SAR System
Application
General Purpose
Material
Polyurethane Coated Knitted Polyamide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-533L
Zoro #
G1300144
UPC #
00051131170872
Country of Origin
Portugal
Dimensions
Size
M/L
Details
Item
Hood with Neck Coverage
For Use With
Certain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems
System Type
PAPR System, SAR System
Application
General Purpose
Material
Polyurethane Coated Knitted Polyamide
Color
White
Standards
NIOSH Approved
Series
Versaflo
Suspension
Integrated
Lens Material
Polycarbonate
Brand and Series
3M Versaflo
Suspension Adjustment Type
Integrated
Headgear Type
Hood
Hood Material
Polyurethane CoatedKnitted Polyamide
Description
Hood with Neck Coverage, Hood, Headgear Size Universal, PAPR System, SAR System, Versaflo, Integrated Suspension Adjustment Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.