1 1/4 gal Round Bucket, 7 in H, 9 in Dia, Silver, Galvanized Steel
Mfr # 2MPE4
Zoro # G1300817
product price:Â $9.39
/eaKey Features
Color
Silver
Bucket/Pail Width
9 in
Bucket/Pail Dia.
9 in
Bucket/Pail Height
7 in
Color Coding System
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2MPE4
Zoro #
G1300817
UPC #
190735695906
Country of Origin
United States
Dimensions
Bucket/Pail Width
9 in
Bucket/Pail Dia.
9 in
Bucket/Pail Height
7 in
Overall Length
9 in
Overall Width
9 in
Bottom Diameter
9 in
Overall Depth
10 in
Details
Color
Silver
Item
Bucket
Color Coding System
No
Capacity
1 1/4 gal
Material
Galvanized Steel
Shape
Round
Anti-Spill
No
Product Type
Bucket
Includes Handle
Yes
Includes Graduation Markings
No
Description
Bucket, Product Type Bucket, Capacity 1 1/4 gal, Material Galvanized Steel, Includes Graduation Markings No, Includes Handle Yes, Color Silver, Overall Width 9 in, Overall Length 9 in, Overall Depth 10 in, Bottom Diameter 9 in, Color Coding System No, Graduation Scale Not Applicable, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.