Zoro Homepage
This item is Discontinued.
Tapco No Header, Safety Starts With You, 15" W x 17" H, Rectangle 3125-00005

No Header, Safety Starts With You, 15" W x 17" H, Rectangle (Discontinued)

  • Mfr # 3125-00005
  • Zoro # G1300941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3125-00005
Zoro #
G1300941
UPC #
-
Country of Origin
United States

Dimensions

Width
15"
Height
17"

Details

Item
Safety Reminder Sign
Header
No Header
Legend
Safety Starts With You
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Double-Sided
No
Subject Matter
Health, Safety, and Wellbeing
Legend Style
Text
Language
English
ANSI Compliant
No
Legend/Background Color
Yellow and Black/Blue
Material
Plastic
Background Color
Silver
Legend Color
Black, Yellow
OSHA Compliant
No
Mounting Style
With Mounting Holes

Description

Safety Reminder Sign, Height 17 In., Width 15 In., Header No Header, Legend Safety Starts With You, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.