Relay, Voltage Sensing, SPDT, DIN Rail (Discontinued)
- Mfr # 831VS-240A
- Zoro # G1301623
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
831VS-240A
Zoro #
G1301623
UPC #
606480282058
Country of Origin
Czechia
Details
Item - Relay
Voltage Sensing Relay
Input or Control Voltage
240V AC
Mounting - Relay
DIN Rail
Contact Form - Relay
SPDT
Pick Up Range
160 to 276V AC
Drop-Out Range
30% to 99%
Pins
0
Phase
1
Base Type
DIN Rail
Contact Amp Rating (Resistive)
15
Power Rating
1.2
Number of Contacts
1
Contact Form
SPDT
Item
Voltage Sensing Relay
Input Voltage
240VAC
Trip Delay
0.10 to 10 sec
Description
Voltage Sensing Relay, Input Voltage 240VAC, Pick Up Range 160 to 276V AC, Drop-Out Range 30 Percent to 99 Percent, Contact Form SPDT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.