1/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing

  • Mfr # ZUSA-HTM-3

  • Zoro # G1301964


product price:  $38.89
/ea

Key Features

Outside Diameter
1/4 in
Wall Thickness
0.065"
Tube Material
304 Stainless Steel
Tube Length
6 ft.
Inside Diameter
0.12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-HTM-3
Zoro #
G1301964
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
1/4 in
Wall Thickness
0.065"
Tube Length
6 ft.
Inside Diameter
0.12 in
Inside Dia.
0.12"
Outside Dia.
1/4"
Outside Dia. Tolerance
+0.005 in /-0.005 in
Outside Diameter Tolerance
+/-0.005 in
Overall Length
6 ft

Details

Tube Material
304 Stainless Steel
Max. Pressure
8125 psi @ 72 Degrees F
Item
Tubing
Temp. Range
-425 Degrees to 1500 Degrees F
Standards
ASTM 269
Type
Seamless
Fabrication
Seamless
Resistance Properties
Corrosion Resistant
Temper
Annealed
Cleaned and Capped
No
Industry Application
Food and Beverage, Mechanical, Petrochemical Processing, Pharmaceutical and Chemical
Material
304 Stainless Steel
Minimum Operating Temperature
-425 Degrees F
Material Grade
304
System of Measurement
Inch
Maximum Operating Pressure
8,125 psi @ 72 Degrees F
Features
Formability and Ductility
Tube Form
Straight
Maximum Operating Temperature
1,500 Degrees F

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.12 in, Material 304 Stainless Steel, Material Grade 304, Maximum Operating Pressure 8,125 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 1/4 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards ASTM 269, Temper Annealed, Tube Form Straight, Wall Thickness 0.065 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.