Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KQ2U06-M5A
Zoro #
G1302262
UPC #
-
Country of Origin
Japan
Dimensions
Pipe Size - Pipe Fitting
M5 x 51/64 in
Tube Size
1/4 in
Pipe Size (Fittings)
M5 x 51/64"
Details
Max. Pressure
145 psi
Fitting Connection Type
Tube x R(PT)
Specific Fitting Shape
Wye
Tube Fitting Material
Brass, Polybutylene
Basic Pipe Fitting Shape
Wye
Item
Male Branch Y
Basic Pipe Fitting Material
Plastic and Metal
Temp. Range
23 Degrees to 140 Degrees F
Color
White/Gray
Specific Pipe Fitting Shape
Wye
Pipe Fitting Connection Type
Tube x R(PT)
Description
Male Branch Y, Color White/Gray, Specific Fitting Shape Wye
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.