Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Price Computing Scale, 30 lb. Cap RE15US

Digital Price Computing Scale, 30 lb. Cap (Discontinued)

  • Mfr # RE15US
  • Zoro # G1302621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE15US
Zoro #
G1302621
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
9 1/2 in
Weighing Surface Width
13 1/2 in
Overall Width
13 5/8 in
Overall Length
13-1/2"
Overall Height
4 1/2 in

Details

Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
13.6kg/30 lb.
Scale Display
LCD
Includes
Front and Rear Display, AC Adapter
Application Modes
Weighing and Price Computing
Item
Price Computing Scale
Platform Material
Stainless Steel
Standards
EN60950, EN61326, FCC, CE, cULus, NTEP CC No. 08-058, ISO 9001 2008
Housing Material
ABS Plastic
Power Unit
12VDC, 800mA AC Adapter
Material
Plastic/Stainless Steel Pan

Description

Price Computing Scale, Scale Display LCD, Weighing Surface Depth 9 1/2 in, Weighing Surface Width 13 1/2 in, Weighing Units kg, lb, Overall Width 13 5/8 in, Overall Height 4 1/2 in, Standards EN60950, EN61326, FCC, CE, cULus, NTEP CC No. 08-058, ISO 9001 2008, Includes Front and Rear Display, AC Adapter

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.