Bronze Acrylic Sheet Stock 24" L x 24" W x 0.118" Thick

  • Mfr # PS-CACT-136

  • Zoro # G1302716


product price:  $12.39
/ea

Key Features

Plastic Material
Acrylic
Plastic Thickness
0.118"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-136
Zoro #
G1302716
UPC #
-
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.118"
Plastic Width
24"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
0.118"
Width
24"
Length
24"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Acrylic
Plastic Color
Bronze
Max. Temp. (F)
170 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Bronze
Material Type
Standard Grade
Material Color Family
Bronze
Tensile Strength
11,030 psi
Operating Temp. Range
32 Degrees to 170 Degrees F
Plastic Properties
Transparent
Color Code
2412
Plastic Grouping
Sheet Stock
Thickness Tolerance
+/-10%
Material
Acrylic
Plastic Hardness Rating
Hard
UV Resistant
Yes
Water Absorption Rating
Poor
Tensile Strength Rating
Excellent
Water Absorption
0.4 %
Machinability
Not Rated
Maximum Temperature
170 Degrees F
Temperature Range
32 Degrees to 170 Degrees F
Friction Rating
Not Slippery
Plastic Thickness Tolerance
+/-10%
Shape
Square
Plastic Clarity
Opaque
Wear Factor
Fair
Grade
Standard
Corrosion and Chemical Resistance
Fair
Minimum Temperature
32 Degrees F
Plastic Hardness
Rockwell M95
Impact Strength
0.28 ft-lb/in
Standards
Not Rated
Backing Type
No Backing
Friction Coefficient
0.8
Plastic Density
0.043 lb/cu in
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Compliant
Product Form
Sheet
Wear Rate
Not Rated
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Weight
4.6 lb
Flexural Modulus
2,746 MPa
Rockwell Hardness
95 HRM
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Light Transmission
34.4 %
Elongation
Not Rated
Fabrication
Cast
Shore Hardness
98 Shore D
Dielectric Strength
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.125 in, Bronze, Plastic Clarity Opaque, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.