Standard Dowel Pin, 5/32 in Nominal Dia, 1-1/4 in L, Stainless Steel, 10 PK

  • Mfr # D18-1250

  • Zoro # G1303644

CAD Available

product price:  $13.39
/pk 10, $1.34/ea

Key Features

CAD Drawing
Pin Type
Standard
Pin Style
Hardened Ground
System of Measurement
Inch
Pin Diameter
0.1563 in
Nominal Diameter
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D18-1250
Zoro #
G1303644
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
0.1563 in
Nominal Diameter
5/32 in
Shank Length
1-1/4 in
Length Tolerance
+/-0.01 in
Overall Length
1-1/4"
Shank Length Tolerance
+/-0.010 in

Details

CAD Available
Yes
Item
Dowel Pin
Pin Type
Standard
Pin Style
Hardened Ground
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Rockwell Hardness
C36
Meets
MS 16555_639
Manufacturer Location
Made in USA*
Double Shear Strength
2,800 lb

Description

Dowel Pin,SS,5/32 in dia,1 1/4 in L,PK10, Pin Type Standard, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 5/32 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C36, Product Type Dowel Pin, Shank Length 1 1/4 in, System of Measurement Inch, Nominal Diameter 5/32 in, Manufacturer Location Made in USA*, Double Shear Strength 2,800 lb, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.