Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Reflector Lamp, R20,2700K, Warm 410696

LED Reflector Lamp, R20,2700K, Warm (Discontinued)

  • Mfr # 410696
  • Zoro # G1304572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410696
Zoro #
G1304572
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
3-13/16"
Max. Overall Bulb Length
3-13/16"
Bulb Dia.
2.5 in
Overall Length
3.8 in

Details

Bulb Color Temp.
2700K
Bulb Shape
R20
Voltage
120
Watts
6
Lumens
200
Bulb Beam Angle
22 Degrees
Bulb Designation
6R20/END/F22 2700 DIM 6/1
Item
LED Reflector Lamp
Energy Star Compliant
No
Standards
Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant
Average Bulb Life
25,000 hr.
Wattage Equivalency
3800W HAL
Color Temperature
2700 K
Special Features
Dimmable

Description

LED Reflector Lamp, Dimmable, Lamp Type Reflector, Lamp Shape R20, Base Type Medium Screw (E26), 6 Watts, Voltage 120, Standard Halogen Equivalent (Watts) 20, Initial Lumens 200, Color Temp. 2700K, 81 CRI, Average Life 25,000 hr., Warm Color, Max. Overall Length 3.8 In., Bulb Dia. 2.5 In., Beam Angle 22 Degrees , Lamp Designation 6R20/END/F22 2700 DIM 6/1, Energy Star Compliant Yes, Standards Meets 2012 Lighting Legislation Energy Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.