Industrial Fog Nozzle, 1-1/2 In., Black

  • Mfr # 6AKC2

  • Zoro # G1305324


product price:  $65.19
/ea

Key Features

Thread Type
NST
Body Material
Brass
Inlet Size
1 1/2 in
Activation Method
Twist
Maximum Flow Rate
130 gpm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6AKC2
Zoro #
G1305324
UPC #
190735538784
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
1 1/2 in

Details

Item
Fire Hose Nozzle
Thread Type
NST
Body Material
Brass
Activation Method
Twist
Maximum Flow Rate
130 gpm
Bumper Color
Black
Nozzle Type
Adjustable Gallonage
Finish
Brass
Grip Type
Standard
Spray Pattern
Fog/Straight Stream
For Use With
Water
Flow Rate
130 gpm
Standards
UL Listed
Base Type
Swivel
Product Type
Fire Hose Nozzle
Maximum Pressure
100 psi

Description

Fire Hose Nozzle, Activates By Twist, Base Type Swivel, Body Material Brass, Grip Type Standard, Inlet Size 1 1/2 in, Maximum Flow Rate 130 gpm, Maximum Pressure 100 psi, Product Type Fire Hose Nozzle, Spray Pattern Fog/Straight Stream, Thread Type NST, Waterway Diameter Not Applicable, Bumper Color Black, Finish Brass, For Use With Water, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.