Steel Piano Hinge, 2 in Leaf W x 72 in Leaf H
Mfr # 2ZER7
Zoro # G1305342
product price:Â $28.65
/eaKey Features
Material
Steel
Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Finish
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2ZER7
Zoro #
G1305342
UPC #
190735039533
Country of Origin
Korea, Republic of
Dimensions
Door Leaf Width
2 in
Door Leaf Height
72 in
Door Leaf Thickness
0.09 in
Frame Leaf Width
2 in
Frame Leaf Height
72 in
Frame Leaf Thickness
0.09 in
Pin Dia.
1/4 in
Length
6 ft
Overall Knuckle Height
1 in
Overall Width
4 in
Width
4"
Pin Diameter
1/4 in
Hinge Length
6 ft
Description
Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Steel Finish, Without Holes, Non Handed Orientation, 1 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.09 in Door Leaf Thickness, 0.09 in Frame Leaf Thickness, Length 6 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 4 in Overall Width
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.