This item is Discontinued.

Comfort-Aire Water Source Heat Pump, 208/230, 34,500 BtuH, 20" W. HBH036A1C30CLS

Water Source Heat Pump, 208/230, 34,500 BtuH, 20" W. (Discontinued)

  • Mfr # HBH036A1C30CLS
  • Zoro # G1306234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBH036A1C30CLS
Zoro #
G1306234
UPC #
-
Country of Origin
Unknown

Dimensions

Width
20"
Height
21"
Depth
47"
Max. Fuse Size
35
Manufacturers Warranty Length
5 yr Compressor 1 yr Parts

Details

Drive Type
Direct
Air Flow Direction
Horizontal
Phase
1
Voltage
208/230
Precharged With
R-410a
EER
13.5
Min. Circuit Amps
22.7
Nominal Capacity
3 t
Standards
ARI/ ASHRAE/ ISO
COP
4.4
BtuH Cooling
34,500
Item
Water Source Heat Pump
Hz
60
Return Air Orientation
Left
BtuH Heating
45,200

Description

Water Source Heat Pump, Air Flow Direction Horizontal, Nominal Capacity 3 t, 34,500 BtuH Cooling, 45,200 BtuH Heating, EER 13.5, COP 4.4, Return Air Orientation Left, Drive Type Direct, Voltage 208/230, 60 Hz, 1 Phase, Width 20 in, Depth 47 in, Height 21 in, Min. Circuit Amps 22.7, Max. Fuse Size 35, Precharged With R-410A, Manufacturers Warranty Length 5 yr Compressor 1 yr Parts, Standards ARI/ ASHRAE/ ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.