Braided Cable Sleeve, 1-3/4 in Inside Dia., 1-3/4 in Max Bundle Dia., 100 ft, Nylon, Black
Mfr # DFN1.75BK100
Zoro # G1306663
product price:Â $146.99
/ea
Free Shipping & Returns
Key Features
Inside Diameter
1-3/4 in
For Maximum Bundle Diameter
1-3/4 in
Wall Thickness
0.05 in
Length
100 ft
Material of Construction
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DFN1.75BK100
Zoro #
G1306663
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
1-3/4 in
For Maximum Bundle Diameter
1-3/4 in
Wall Thickness
0.05 in
Length
100 ft
For Minimum Bundle Diameter
1.6 in
Details
Item
Cable Sleeve
Material of Construction
Nylon
Sleeve Construction
Braided
Color
Black
Wire and Cable Sleeving Closure Type
No Closure
Temp. Range
-49 Degrees to 302 Degrees F
Standards
ISO 6945, MSHA, RoHS
Description/Special Features
Cut-Resistant, Flexible, Heavy Duty, Penetration-Resistant, Rot-Resistant, Snag-Resistant
For Use With
Cables, Hoses, Ropes
Closure Type
No Closure
Properties
Abrasion Resistant, Chemical Resistant, UV Resistant
Max. Operating Temperature
302 Degrees F
Min. Operating Temperature
-49 Degrees F
Expandable
No
Description
Sleeving, Properties Abrasion Resistant, Chemical Resistant, UV Resistant, Sleeve Construction Braided, Material of Construction Nylon, Max. Operating Temperature 302 Degrees F, Inside Diameter 1 3/4 in, Wall Thickness 0.05 in, Color Black, Length 100 ft, Closure Type No Closure, For Use With Cables, Hoses, Ropes, Description/Special Features Cut-Resistant, Flexible, Heavy Duty, Penetration-Resistant, Rot-Resistant, Snag-Resistant, Expandable No, Standards ISO 6945, MSHA, RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.