Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Condenser Fan Motor, 1/6 HP, 825 rpm, 60 Hz F1018S

Condenser Fan Motor, 1/6 HP, 825 rpm, 60 Hz (Discontinued)

  • Mfr # F1018S
  • Zoro # G1307932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1018S
Zoro #
G1307932
UPC #
786674019592
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Overall Length
10 1/8 in
Lead Length
27 in
Length Less Shaft
4 9/16 in
Stud Size
8-32 x 7/8, 8-32 x 15/16 in
Body Dia.
5 5/8 in
Shaft Length
5 9/16 in

Details

Phase
1
HP
1/6
RPM Range
0-1000
No. of Speeds
1
Voltage
208-230
Frame
48Y
Voltage Compatibility
115/208-230, 208-230, 208-240
Hz
60
Nameplate RPM
825
Duty
Continuous Air-Over
Standards
UL Recognized (E46412/E44549), CSA Certified (LR43341/LR4642)
Capacitor Required
2MDV4
Stud Quantity
4
Motor Sub Application
Condenser Fan
Motor Thermal Protection
Auto
Ins. Class
B
Max. Ambient Temp.
60 Degrees C
Motor Service Factor
1.00
Motor Application
HVAC/R
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Motor Bearings
Ball
Item
Condenser Fan Motor
Features
Energy Efficient, Auto Protector, Reversible
Motor Mounting Position
Vertical Shaft Up
Full Load Amps
1.0-1.1
Mounting
Stud

Description

Condenser Fan Motor, Phase 1, 1/6 HP, No. of Speeds 1, Voltage 208-230, 48Y Frame, Motor Mounting Position Vertical Shaft Up, Shaft Dia. 1/2 in, Shaft Length 5 9/16 in, Motor Thermal Protection Auto, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 825, HVAC/R, Condenser Fan, 60, Full Load Amps 1.0-1.1, Ins. Class B, Motor Service Factor 1.00, Motor Bearings Ball, Overall Length 10 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.