Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E3F2-R2Z1
Zoro #
G1308772
UPC #
-
Country of Origin
Unknown
Dimensions
Width
0.71"
Depth
3.54"
Length
0.71"
Min. Object Size
56 mm dia Opaque
Diameter
18mm
Minimum Object Size
56mm Dia. Opaque
Description
Photoelectric Sensor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.