Bolt, Brass, Brass, Positive/Negative

  • Mfr # 30400

  • Zoro # G1309357


product price:  $9.79
/ea

Key Features

For Use With
Side Mount Terminal Batteries
Color
Brass
Connection Material
Brass
Connection Type
Bolt
Stud Size
3/8"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30400
Zoro #
G1309357
UPC #
010054304009
Country of Origin
China

Dimensions

Stud Size
3/8"-24
Length
1 3/4 in

Details

Item
Bolt
For Use With
Side Mount Terminal Batteries
Color
Brass
Connection Material
Brass
Connection Type
Bolt
Connection
Bolt
Features
0.400 in Long Battery Insert, 0.680 in Stud Length, 3/8 in - 16 in Coupler Thread, 5/8 in Hex, Long Type, Replaces the Standard Bolt in the Battery Terminal with a Threaded Stud
Polarity
Negative, Positive
Type
Long Battery Bolt and Nut
Material
Brass
Compatible Product Type
Side Mount Terminal Batteries
Connector Type
Positive/Negative
Attachment Type
Side
Housing Material
Brass

Description

Side Terminal Bolt, Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.