Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Odoban Earth Choice Glass and Surface Cleaner, 1 gal., Blue, odorless, Jug, 4 PK 934262-G

Glass and Surface Cleaner, 1 gal., Blue, odorless, Jug, 4 PK (Discontinued)

  • Mfr # 934262-G
  • Zoro # G1310732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
934262-G
Zoro #
G1310732
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal.

Details

Item
Glass and Surface Cleaner
Fragrance
odorless
Recommended Dilution
1:32 to 1:16
Color
Blue
Container Type
Jug
RTU Yield per Container
16 gal. to 32 gal.
For Use On
Glass, Mirrors, Chrome, Plastic, Stainless Steel, Other Surfaces in our Kitchen, Living Room, Patio, Bedroom, Bathroom, Car
Case Quantity
4

Description

Glass and Surface Cleaner, Container Type Jug, Fragrance Odorless, Color Blue, Recommended Dilution 1:32 to 1:16, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.