5/16"-18 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 5/8 in Length, 100 PK

  • Mfr # U07000.031.0062

  • Zoro # G1311231


product price:  $11.15
/pk 100, $0.11/ea

Key Features

Socket Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Drive Size
1/4 in
Tensile Strength
180,000 psi
Standards
ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U07000.031.0062
Zoro #
G1311231
UPC #
082893287720
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Screw Length
5/8 in
Drive Size
1/4 in
Vented Hole Size
Not Vented
Head Height
0.312 in
Thread Length
5/8 in
Min. Thread Length
5/8 in
Minimum Thread Length
5/8 in
Head Diameter
0.469 in
Length
5/8 in
Head Dia.
0.469 in
Dia./Thread Size
5/16"-18

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Temp. Range
-65 Degrees F to 300 Degrees F
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
C37 to C45
Thread Direction
Right Hand
Class
3A
Thread Style
Fully Threaded
Thread Type
Coarse
Thread Fit
3A
Minimum Temperature
-65 Degrees F
Maximum Temperature
300 Degrees F
Dimensional Standards
ASME B18.3
Pack Size
Small Pack
Min. Tensile Strength
180,000 psi
Screw Style
Socket Head Cap Screw
Screw Head Type
Cylindrical
Material Grade
Alloy Steel
Fastener Industry Standards
ASME B18.3
Basic Material
Steel
Fastener Finish
Black Oxide

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Finish Black Oxide, Thread Size 5/16 In.-18, Minimum Thread Length 5/8 in, Fastener Length 5/8 in, Head Height 0.312 in, Head Diameter 0.469 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products