Zoro Homepage
This item is Discontinued.
Norton Abrasives Cutoff Whl, Charger, 4-1/2in.x.045x7/8in. 66252826569

Cutoff Whl, Charger, 4-1/2in.x.045x7/8in. (Discontinued)

  • Mfr # 66252826569
  • Zoro # G1312516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252826569
Zoro #
G1312516
UPC #
-
Country of Origin
United States

Dimensions

Diameter
4-1/2"
Thickness
0.045"
Overall Thickness
0.045 in

Details

Series
Charger Rightcut
Item
Abrasive Cut-Off Wheel
Diamond Knockout
No
Application
Metal
Max. RPM
13,580
For Use With
Right Angle Grinders
Maximum Operating Speed
13,580 RPM
Wheel Type
1
Primary Material Applicationn
Steel

Description

Abrasive Cut-Off Wheel, Grit 36, Overall Thickness 0.045 in, Primary Material Applicationn Steel, Series Charger Rightcut, Wheel Type 1, Maximum Operating Speed 13,580 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.