Machine Screw Nut, #4-40, 18-8 Stainless Steel, Not Graded, Plain, 3/32 in Ht, 100 PK

  • Mfr # U51740.011.0001

  • Zoro # G1312534

CAD Available

product price:  $3.99
/pk 100, $0.04/ea

Key Features

CAD Drawing
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
3/32 in
Hex Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51740.011.0001
Zoro #
G1312534
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#4-40
Hex Height
3/32 in
Hex Width
1/4 in
Nut Height
3/32 in
Width Across Flats
1/4 in
Dia./Thread Size
#4-40

Details

CAD Available
Yes
Item
Machine Screw Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
REACH Compliant
Yes
Application
General Purpose
Removable
Yes
Manufacturer Location
Globally Sourced
RoHS Compliant
Yes
Dimensional Standards
ASME B18.2.2
Thread Fit
2B
Hex Type
Machine Screw
Made in North America
No
Pack Size
Small Pack
Nut Standards
ASME B18.2.2
Nut Style
Machine Screw Nut
Material Grade
18-8
Fastener Thread Direction
Right Hand
Fastener Finish
Plain
Color
Silver
Basic Material
Stainless Steel

Description

Hex Nut, Hex Type Hex Machine Screw, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size #4-40, Hex Width 1/4 in, Hex Height 3/32 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Industry Standards ASME B18.2.2, Made in North America No, Maximum Temperature Not Applicable, Minimum Temperature Not Applicable, Minimum Yield Strength Not Applicable, Pack Size Small Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.