This item is Discontinued.

Pentair Pentek Filter Housing, 304 SS, 2 In FNPT, Bag Sz 2 BL88302NA415-75

Filter Housing, 304 SS, 2 In FNPT, Bag Sz 2 (Discontinued)

  • Mfr # BL88302NA415-75
  • Zoro # G1314336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL88302NA415-75
Zoro #
G1314336
UPC #
-
Country of Origin
Unknown

Dimensions

Height
37"
Housing Dia.
7-1/4"
Filter Bag Size
2

Details

Item
Bag Filter Housing
Series
BL88
Cover Type
Strap Band Closure
Housing Material
304 Stainless Steel
Connection
2" (F)NPT
Max. Pressure
150 psi
Outlet
Bottom
Seal Material
Buna-N
Basket Material
316 Stainless Steel
Includes
Adjustable Tripod Leg Assembly
Max. Water Temp.
300 Degrees F
Flow Rate
220 gpm

Description

Filter Housing, Bottom Outlet, 304 Stainless Steel Housing Material, 316 Stainless Steel Basket, Max. Flow GPM 220, Size 2 In, Connection FNPT, 7 1/4 Dia. (In.), Max. Pressure (PSI) 150, Max. Water Temp. (F) 300, Filter Bag Size 2, Leg Type Adjustable Band Clamp

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.