This item is Discontinued.

Schneider Electric Time Delay Relay, 120VAC, 10A, DPDT, 2 sec. 211ACPVX-8

Time Delay Relay, 120VAC, 10A, DPDT, 2 sec. (Discontinued)

  • Mfr # 211ACPVX-8
  • Zoro # G1315124
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
211ACPVX-8
Zoro #
G1315124
UPC #
-
Country of Origin
Unknown

Details

Function - Timing Relay
Interval Delay
Coil Volts
120V AC
Base Type - Plug In Relay
Octal
Number of Pins - Relay
8
Adjustment Method - Timer
Not Adjustable
Mounting - Relay
Plug In
Contact Form - Relay
DPDT
Min. Time Setting - Timer
2.00 sec
Power Consumption - Relay
2.5VA
Max. Time Setting - Timer
5 min
Socket
5X852, 1EGP3, 1EGP5
Operating Functions
4
Mounting
plug In
Electrical Connection
Socket
Hz
50/60
Socket Code
A
Pins
8
Coil Rating
2.5VA
Item
Time Delay Relay
Base Type
Octal
Max. Time Setting
5 Min.
Standards
UL, CE, CSA
Contact Material
Silver Alloy
Function
Interval Delay
Hz - Electrical
50 Hz, 60 Hz
Adjustment Method
Not Adjustable
Contact Amp Rating (Resistive)
10A
Min. Time Setting
2.00 sec.
Contact Form
DPDT

Description

Time Delay Relay, Adjustment Method Not Adjustable, Contact Form DPDT, Electrical Connection Socket, Contact Material Silver Alloy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.