Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A78610-BG
Zoro #
G1315456
UPC #
092329132661
Country of Origin
China
Dimensions
Quick Connect Air Coupling Body Size
3/8"
Quick Connect Air Coupling Pipe Size
3/8"
Quick Connect Air Coupling Barb Size
1/4"
Pipe Size - Quick Connect Air Couplings
3/8"
Body Size - Quick Connect Air Couplings
3/8"
Barb Size - Quick Connect Air Couplings
1/4"
Description
Quick Coupler Plug, Universal, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.