Smc
Speed Control Valve, 8mm Tube, 3/8 In
Mfr # AS3211F-03-08S
Zoro # G1315483
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Pipe Size 3/8"
- Valve Port Size 3/8 in
- Connection BSPT x Tube
- Valve Tube Size 8 mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Dual Run Cap, 50/5 MFD, 370V, Oval (4UGZ9)
- DURA-PREMIUM TORQUE Timing Belt, L, 05 x 12in PL, T32 (120L050)
- MONARCH Power Unit, 1 Stage, 208/230VAC, 2400 psi (M-4509-0217)
- DAYTON Unit Bearing Motor, 1/47 HP, 1550 rpm, 230V (4YFJ1)
- SMC Speed Controller, 1/8", 6mm TB (ASP330F-01-06S)
- SMC Speed Exhaust Control Valve, 8mm, 3/8 In (ASV410F-03-08S)
- SMC Flow Control Valve, 6mm Tube, 1/4 In (AS2201F-02-06SD)
- SMC Speed Control Valve, 8mm Tube, 1/8 In (AS2201F-01-08S)
- SMC Speed Control Valve, 8mm Tube, 1/4 In (AS2201F-02-08SA)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS2201F-02-06SA)
- SMC Speed Control Valve, 1/4 In Tube, 1/8 In (AS2201F-N01-07S)
- Smc Pneumatic Valves