Glass Fuse, Time-Delay, 5A, 300V AC, 10kA at 300V AC

  • Mfr # GMQ-5

  • Zoro # G1317915


product price:  $12.39
/ea

Key Features

Series
GMQ
Speed
Time-Delay
AC Voltage Rating
300V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 300V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GMQ-5
Zoro #
G1317915
UPC #
051712717069
Country of Origin
Mexico

Dimensions

Diameter
5/8 in
Length
2-1/4 in
Cap Diameter
5/8"
Overall Diameter
5/8 in
Overall Length
2 1/4 in

Details

Series
GMQ
Speed
Time-Delay
Amps
5A
AC Voltage Rating
300V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 300V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann GMQ
Compatible Fuse Block Series
HLQ
Fits Fuse Block Style
Rejection
Item
Glass Fuse
Element
Single
In Line Fuseholder
1CW06
Standards
CE, CSA Certification Class 1422-01, UL 248-14 Guide JDYX
Equivalent Series
GMQ
Mounting
Panel
Weight
0.01 lb
Interrupt Rating - AC
10 kA
Current
5 A

Description

Fuse, 5 A, 300 V AC, Not Applicable, GMQ Series, Glass Fuse, Time-Delay, Body Style Cylindrical, Rejection, Interrupt Rating 10kA at 300V AC, Fuse Size 2-1/4 in L x 5/8 in dia, Length 2 1/4 in, Diameter 5/8 in, Equivalent Brand and Series Bussmann GMQ, Equivalent Series GMQ, Body Material Glass, Compatible Fuse Block Series HLQ, Cap Diameter 5/8 in, Single Element, Standards CE, CSA Certification Class 1422-01, UL 248-14 Guide JDYX

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.