This item is Discontinued.

Omron Photoelectric Sensor, 5mm, PNP EE-SX473P

Photoelectric Sensor, 5mm, PNP (Discontinued)

  • Mfr # EE-SX473P
  • Zoro # G1317994
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE-SX473P
Zoro #
G1317994
UPC #
-
Country of Origin
Unknown

Dimensions

Width
0.25"
Depth
1.11"
Min. Object Size
2 x 0.8 mm Opaque
Length
0.53"

Details

Item
Photoelectric Sensor
IP Rating
50
Circuit Type
PNP
Max. Load Current
50mA
Operating Frequency
1 kHz
Electrical Connection
Spade
Body Material
PBT
Features
Surge Suppressor, Output Short-Cut and Output Reverse Polarity Protection
Operating Temp. Range
-25 Degrees to 55 Degrees C
Max. Sensing Distance
5mm (0.2")
Standards
UL Listed, CSA Certified, CE Approval
Sensing Method
Through Beam
Shape
L-Close Slot
Power Requirement
5 to 24VDC
Light Source
Infrared LED
Operation Mode
Light On

Description

Photoelectric Sensor, Min. Object Size 2 x 0.8 mm Opaque

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.