This item is Discontinued.

Square D Occupancy Sensor, Ultra, 1500 sq ft, White SLSWUS1500

Occupancy Sensor, Ultra, 1500 sq ft, White (Discontinued)

  • Mfr # SLSWUS1500
  • Zoro # G1318423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLSWUS1500
Zoro #
G1318423
UPC #
785901651727
Country of Origin
Taiwan, Province of China

Dimensions

Coverage at Suggested Mounting Height
1500 sq ft

Details

Item - Motion Sensing and Dimming
Occupancy Sensor
Sensing Technology
Ultrasonic
Installation Location - Motion Sensor
Wall Switch Box
Operating Voltage - Motion Sensing and Dimming
24V DC
Color - Motion Sensing and Dimming
White
Time Delay Adjustment Method - Motion Sensor
Manual
Time Delay - Motion Sensor
15 sec to 30 min
Voltage
24VDC
Coverage Angle - Motion Sensor
180 Degrees
Item
Occupancy Sensor
Color
White
Lighting Technology
Fluorescent, Incandescent
Installation Type
Wall
Time Delay
Manual
Standards
UL and cUL Listed, FCC Part 15, Class B, Title 24 Certified
Coverage
1500 sq. ft.
Viewing Angle
180 Degrees
Timer Range
15 sec. to 30 min.
Description/Special Features
Light Level Sensor Mode
Sensor Type
Ultrasonic
For Use With
Fluorescent and Incandescent Lighting Loads

Description

Occupancy Sensor, Sensing Technology Ultrasonic, Color White, Includes -, Lighting Technology Fluorescent, Incandescent, Standards UL and cUL Listed, FCC Part 15, Class B, Title 24 Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.