5/16"-24 Socket Head Cap Screw, Socket, Black Oxide Steel, 1-3/4 in Length, 100 PK

  • Mfr # 31F175KCS

  • Zoro # G1318755


product price:  $40.75
/pk 100, $0.41/ea

Key Features

Socket Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
1/4 in
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31F175KCS
Zoro #
G1318755
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-24
Screw Length
1-3/4 in
Drive Size
1/4 in
Head Height
0.312 in
Thread Length
1 1/8 in
Vented Hole Size
Not Vented
Min. Thread Length
1 1/8 in
Head Diameter
0.469 in
Minimum Thread Length
1-1/8 in
Dia./Thread Size
5/16"-24
Length
1 3/4 in
Head Dia.
0.469 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Temp. Range
- 20 Degrees F to 400 Degrees F
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Class
3A
Thread Style
Partially Threaded
Rockwell Hardness
C38 to C43
Thread Type
Fine
Material Quality Standards
ASTM A574
Dimensional Standards
ASME B18.3
Finish Type
Black Oxide
Maximum Temperature
400 Degrees F
Pack Size
Small Pack
Thread Fit
3A
Material Type
Steel
Minimum Temperature
-20 Degrees F
Screw Style
Socket Head Cap Screw
Material Grade
Alloy Steel
Fastener Finish
Black Oxide
Basic Material
Steel
Screw Head Type
Cylindrical
Fastener Industry Standards
ASME B18.3, ASTM A574
Min. Tensile Strength
180,000 psi

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Finish Black Oxide, Thread Size 5/16 In.-24, Minimum Thread Length 1 1/8 in, Fastener Length 1 3/4 in, Head Height 0.312 in, Head Diameter 0.469 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products