Impact Socket Set, 1/2 in Drive Size, Black Oxide, 13-Piece

  • Mfr # 4PRG3

  • Zoro # G1318791


product price:  $97.89
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
13
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4PRG3
Zoro #
G1318791
UPC #
190735857236
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Socket Size Range
7/16 in to 1 1/4 in
Socket Depth
Deep
Deep Socket Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Container Height
12 13/64 in
Socket Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Deep Socket Style/Size
Deep 6-Point: 1 in, 1 1/16 in, 1 1/4 in, 1 1/8 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Container Length
2 31/64 in
Container Width
10 in

Details

Item
Impact Socket Set
Number of Pieces
13
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
Measurement Type
SAE
Includes
Blow Molded Case; Impact Socket Set Deep 6-Point: 1", 1 1/16", 1 1/4", 1 1/8", 1/2", 11/16", 13/16", 15/16", 3/4", 5/8", 7/16", 7/8", 9/16"
Standards
ASME
Drive Type
Impact
Deep Socket Point Styles Included
6
Sockets Included
1 in, 1-1/16, 1-1/4 in, 1-1/8, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Socket Type
6 pt Deep
Impact Rated
Yes
Insulated
No
Non-Magnetic
No
Socket Shape
6-Point
Piece Count Range
2 to 25
Includes Deep Sockets
Deep Sockets Included
Compatible Fastener Type
Bolts
Tether Ready
No
Includes Standard Sockets
Standard Sockets Not Included
Non-Sparking
No
Container Features
Dust Resistant
Container Type
Case
Number of Deep Sockets
13
Locking
No
Includes Drive Tools
No
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated

Description

Westward's 4PRG3 1/2 in. Drive Impact Socket Set is a powerful set of tools that can handle tough jobs with ease. The impact socket set features a comprehensive range of sockets for tackling various fasteners. This 13-piece set comes in an impact drive and is ideal for working on cars, trucks and farm equipment. The black oxide finish provides corrosion resistance and long life, so you can rely on this socket set to stand up to heavy use. With its 1/2" drive size, the tool has an easy grip and control when needed most. You will find 6 pt deep sockets in this socket set ranging from 7/16 in to 1 1/4 in., which will cover most fastener sizes you may encounter during your project. If you are looking for a dependable impact socket set that offers professional performance, then Westward's 4PRG3 is just what you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.