Poly Tubing, Straight, OD 5/32 In, 50 Ft

  • Mfr # 2MP-532-B-01

  • Zoro # G1320164


product price:  $48.29
/ea

Key Features

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Inside Dia.
3/32 in
Outside Dia.
5/32 in
Wall Thickness
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2MP-532-B-01
Zoro #
G1320164
UPC #
-
Country of Origin
Sweden

Dimensions

Inside Dia.
3/32 in
Outside Dia.
5/32 in
Wall Thickness
1/32 in
Tube Length
50 ft
Tube A Outside Diameter
5/32 in
Tube B Wall Thickness
0.031 in
Overall Tubing Length
50 ft
Tube B Outside Diameter
5/32 in
Tail Length
50 ft
Tube A Wall Thickness
0.031 in
Tube B Inside Diameter
3/32 in
Bend Radius
1/5 in
Tube A Inside Diameter
3/32 in

Details

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Max. Pressure
140 psi
Tube Color
Black, Clear Blue
Standards
NSF 51, NSF 61, RoHS Compliant
Item
Tubing
Temp. Range
-68 Degrees to 140 Degrees F
Type
Bonded, Straight
Burst Pressure
420 psi
Tolerance
+/-0.004 in
Vacuum Rating
28 in Hg
Material
Polyurethane
Color
Black/Clear Blue
Application
Air, Water
Flexibility
Flexible
Number of Tubes
2
Tube A Color
Black
Vacuum Rated
Vacuum Rated
Does Not Contain
Does Not Impart Taste
Maximum Operating Pressure
240 psi @ 75 Degrees F
Minimum Operating Temperature
-40 Degrees F
Autoclavable
No
Tube Form
Straight
Grouping Configuration
Ribbon
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Industry Application
OEM
Bonding
Bonded Straight
Tube B Clarity
Semi-Clear
Resistance Properties
Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant
Maximum Operating Temperature
160 Degrees F
Features
Multiple-Bore Bonded
Tube A Clarity
Opaque
System of Measurement
Inch
Maximum Vacuum Pressure
28 in Hg
Hardness
Shore A 98
Material Trade Name
Surethane
For Fluid Type
Gas, Liquid, Oil
Tube B Color
Blue

Description

Tubing, Application Air, Water, Grouping Configuration Ribbon, Hardness Shore A 98, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 240 psi @ 75 Degrees F, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Number of Tubes 2, Overall Tubing Length 50 ft, PEX Type Not Applicable, Reinforcement Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.