Fire Hose Nozzle, 1-1/2 In., Brass
Mfr # 526-1522
Zoro # G1320252
product price:Â $826.99
/ea
Free Shipping & Returns
Key Features
Thread Type
NH
Body Material
Brass
Inlet Size
1 1/2 in
Waterway Diameter
1 1/2 in
Activation Method
Shutoff Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526-1522
Zoro #
G1320252
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Inlet Size
1 1/2 in
Waterway Diameter
1 1/2 in
Details
Item
Fire Hose Nozzle
Thread Type
NH
Body Material
Brass
Activation Method
Shutoff Handle
Maximum Flow Rate
75 gpm
Bumper Color
Brass
Nozzle Type
Solid Bore
Waterway
1/2 in
Base Type
Rigid
For Use With
Water
Flow Rate
75 gpm
Finish
Plain
Spray Pattern
Solid Stream
Grip Type
No Grip
Product Type
Shut Off Nozzle
Maximum Pressure
100 psi
Nozzle Option
Constant Pressure (Automatic)
Description
Fire Hose Nozzle, Activates By Ball Shutoff, Base Type Rigid, Body Material Brass, Grip Type No Grip, Inlet Size 1 1/2 in, Maximum Flow Rate 75 gpm, Maximum Pressure 100 psi, Nozzle Option Constant Pressure (Automatic), Product Type Shut Off Nozzle, Spray Pattern Solid Stream, Thread Type NH, Waterway Diameter 1 1/2 in, Bumper Color Brass, Finish Plain, For Use With Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.