Panel Flange, Enclosed Power Relay, 30 A, 4 Pins, Faston Connector

  • Mfr # 9AS3D12

  • Zoro # G1320882

CAD Available

product price:  $11.55
/ea

Key Features

CAD Drawing
Mounting Style
Panel Flange
Electrical Connection
Faston Connector
Number of Pins
4
Coil Voltage
12V DC
Current Rating
30 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9AS3D12
Zoro #
G1320882
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
1.1 in
Dimensions
1.10"H, 1.06"W, 1.95"D
Body Depth
0.11 in
Body Width
1.08 in
Overall Depth
1.09 in
Body Height
1.97 in
Width
1.07 in (27.3 mm)
Depth
1.09 in (27.8 mm)

Details

Item
Enclosed Power Relay
Mounting Style
Panel Flange
Electrical Connection
Faston Connector
Number of Pins
4
Coil Voltage
12V DC
Current Rating
30 A
Contact Form
SPST-NO
Contact Rating (AC)
10 A @ 277V, 22 A @ 20V, 24 A @ 240V, 30 A @ 240V, 98 A @ 120V
Contact Rating (DC)
30 A @ 28V
Power Consumption - Relay
2.8 W
Features
Class F Coil Insulation
Standards
UL60947-4-1
Contact Amp Rating (Resistive)
30A @ 240VAC/28VDC
Number of Poles
1
Coil Rating
2.8VA, 1.0W
Contact Material
Silver Alloy
Hz
50/60
Contact Amp Rating (Inductive)
22A @ 120V AC-8a
Horsepower @ 240V AC
2 hp
Operating Current
10 A at 277V (Ballast), 22 A at 20V AC (Full Load), 24 A at 240V AC (Resistive Load), 30 A at 240V AC, 30 A at 28V DC (Resistive Load), 98 A at 120V AC (Locked Rotor)
Electrical Operating Durability
100,000
Resistance Properties
Shock-Resistant, Vibration-Resistant
Motor Rated
Yes
Frequency
50/60 Hz
Horsepower @ 120V AC
1 hp
Dielectric Strength
1,500V Between Contacts with Micro Disconnection, 2,500V AC Between Coil and Contact
Input Voltage
12V DC
Maximum Operating Temperature
104 Degrees F
Series
9A Power Series
Mechanical Operating Durability
10,000,000
Sealing
Sealed
Coil Resistance
155 ohm
Maximum Switching Voltage
277V AC, 28V DC
Response Time
20 msec
For Use With
Alarm Systems, HVAC Equipment, Motor Controls
Power Consumption
2.8 W
Weight
1.12 oz
Minimum Operating Temperature
-40 Degrees F
Switching Voltage
277 V AC || 28 V DC
Dielectric Voltage
2500 V AC between coil and contact || 1500 V between contacts with micro disconnection
Protection Category
RT III
CAD Available
Yes
Rated Impulse Withstand Voltage
4 kV 1.2/50µs
Operating Position
Any position
Vibration Resistance
+/- 0.75 mm 10 to 55 Hz operating; +/- 0.75 mm 10 to 55 Hz not operating
Rated Power in HP
1 hp at 125 V AC; 2 hp at 250 V AC
Product Range
Harmony
Drop-out Voltage Threshold
>= 0.1 Uc
Load Current
30 A
Control Circuit Voltage Limits
0.8...1.1 Uc
[Uc] control circuit voltage
12 V DC
Pollution Degree
3
Release Time
10 ms
Contact Composition
NO
Minimum Switching Capacity
5 W at 1 A, 5 V DC; 12 VA at 1 A, 12 V AC
Operate Time
20 ms
Connections Terminals
Faston terminals contact terminal AWG 12...AWG 10, connection size: 6.35 x 0.8 mm; Faston terminals coil terminal AWG 22...AWG 14, connection size: 4.8 x 0.5 mm
Product Certifications
UL
Average Coil Consumption
0.9 W
Average Resistance
155 Ohm at 73°F (23°C) +/- 10 %
Ambient Temperature Range - Storage
-40 to 185°F (-40 to 85°C)
ambient temperature range - operational
-40 to 104°F (-40 to 40°C)
Network Frequency
50-60 Hz
Rated Insulation Voltage
320 V
Shock Resistance
10 gn operating; 100 gn not operating
Rated Power in VA
470 VA at 240 V on pilot duty
Switch Function
SPST
Status Indicator
No Indicator

Description

Enclosed Power Relay, Coil Voltage 12V DC, Contact Form SPST-NO, Electrical Connection Faston Terminal, Number of Pins 4, Sealing Sealed, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 277V, 22 A @ 20V, 24 A @ 240V, 30 A @ 240V, 98 A @ 120V, Contact Rating (DC) 30 A @ 28V, Horsepower @ 120V AC 1 hp, Horsepower @ 240V AC 2 hp, Mounting Style Panel Flange, Body Depth 0.11 in, Body Height 1.97 in, Body Width 1.08 in, Coil Resistance 155 ohm, Contact Material Silver Alloy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.