Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nobles Walk Behind Carpet Extractor, 15 gal, 115V 9007626

Walk Behind Carpet Extractor, 15 gal, 115V (Discontinued)

  • Mfr # 9007626
  • Zoro # G1320934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9007626
Zoro #
G1320934
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
25 ft.

Details

Item
Walk Behind Carpet Extractor
Cleaning Path
13"
Power Source
115V
Solution Tank Capacity
15 gal.
Recovery Tank Capacity
19 gal.
Material
Rotational Molded
Pump Pressure
250 psi
Vacuum Motor
3 Stage, 2.5 HP
Features
Mfr. No. 600049 Floor Wand Sold Separately, For Heavy-Duty Carpet Cleaning, and Large Rear Wheels For Easy Handling and Stair Climbing
Sound Level
81 dBA
Includes
Extractor Only

Description

Walk Behind Carpet Extractor, Cleaning Path 13 in, Power Source 115V, Solution Tank Capacity 15 gal, Recovery Tank Capacity 19 gal, Pump Pressure 250 psi, Vacuum Motor 3 Stage, 2.5 HP, Material Rotational Molded, Cord Length 25 ft, Sound Level 81 dBA, Features Mfr. No. 600049 Floor Wand Sold Separately, For Heavy-Duty Carpet Cleaning, and Large Rear Wheels For Easy Handling and Stair Climbing, Includes Extractor Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.